missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Conical Bottom Polystyrene Multipurpose Containers with Plastic Screw Cap

Product Code. 13077673
Change view
Click to view available options
Sterility:
Aseptic
Sterile
Label:
Labeled, Plain
Labeled, Printed
No Label
Unit Size:
Pack of 400
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility Label unitSize
13077673 Aseptic No Label -
13097673 Aseptic Labeled, Plain Pack of 400
10104821 Sterile No Label Pack of 400
10114821 Sterile Labeled, Plain Pack of 400
10778174 Sterile Labeled, Printed -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 13077673 Supplier Greiner Bio-One Supplier No. 201150

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideal for optical measurements due to its high clarity.

  • Volume: 30mL
  • White plastic screw cap
  • Support skirt at bottom
  • With or without plain or printed label
  • Dia. x Height: 25 x 90mm
  • Manufactured aseptically in a Class II Clean Room environment
  • Can be used
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-purpose Container
Material Polystyrene
Sterility Aseptic
Capacity (Metric) 30 mL
Closure Color White
Closure Material Plastic
Closure Type Screw Cap
Description Support skirt at bottom
Diameter (Metric) 25 mm
For Use With (Application) For academic and medical purposes
Label No Label
Length (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.