missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Conical Bottom Polypropylene Light Protection Tubes
GREENER_CHOICE

Product Code. 10723544
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Diameter (Metric):
17 mm
30 mm
Length (Metric):
115 mm
120 mm
No. per Case:
300
500
1000
Unit Size:
Pack of 1000
Pack of 300
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Length (Metric) No. per Case unitSize
10723544 15 mL 17 mm 120 mm 1000 Pack of 1000
11827912 15 mL 17 mm 120 mm 500 Pack of 500
10115563 50 mL 30 mm 115 mm 300 Pack of 300
10472885 50 mL 30 mm 115 mm 500 Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10723544 Supplier Greiner Bio-One Supplier No. 188280

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for light-sensitive materials and reactions.

  • With screw cap
  • Blue graduations
  • White writing area
  • Sterile
  • Tube Color: Brown
  • Cap Color: Blue

Service Plan

No

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color Brown
Capacity (Metric) 15 mL
Material Polypropylene
For Use With Ideal for light-sensitive materials and reactions.
No. per Case 1000
Sterility Sterile
Length (Metric) 120 mm
Bottom Shape Conical
Writing Area White Marking Spot
Diameter (Metric) 17 mm
Graduated Yes
Product Type Light Protection Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.