missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Conical 2 Hole Stopper
Description
- General purpose laboratory red rubber stoppers.
- Material: Red rubber.
- Autoclavable
Specifications
Specifications
| Diameter (Metric) Hole | 3 mm |
| Autoclavable | Autoclavable |
| Color | Red |
| Diameter (Metric) Bottom | 19 mm |
| Diameter (Metric) Outer | 26 mm |
| Diameter (Metric) Top | 26 mm |
| Material | Rubber |
| Shape | Conical |
| Sterility | Non-sterile |
| Stopper Number | 4 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?