missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Conical 1 Hole Stopper

Product Code. 10629591
Change view
Click to view available options
Diameter (Metric) Top:
12 mm
13 mm
14 mm
18 mm
Unit Size:
Pack of 25
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Top Unit Size
10629591 13 mm Pack of 25
10378081 12 mm Pack of 25
10576901 14 mm Pack of 25
10093161 18 mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10629591 Supplier KARTELL Supplier No. 0382100
  • ONLINE EXCLUSIVE PRICE
    £6.00
    £5.66 / Pack of 25
    Save £0.34
    5% Off
 Restricted Item
Estimated Shipment: 04-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Conical 1 Hole Stopper is ideal to create a seal while attaching a hose to a flask or bottle.

  • General purpose laboratory red rubber stoppers.
  • Material: Red rubber
  • Autoclavable

Specifications

Diameter (Metric) Hole 3 mm
Autoclavable Autoclavable
Color Red
Diameter (Metric) Bottom 10 mm
Diameter (Metric) Outer 13 mm
Diameter (Metric) Top 13 mm
Material Rubber
Shape Conical
Sterility Non-sterile
Stopper Number 00
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.