missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Cones
Click to view available options
Joint Size:
NS 40/38
NS 5/13
NS 50/42
NS 55/44
NS 60/46
NS 7/16
NS 71/51
NS 85/55
Unit Size:
Each
Pack of 10
Description
- Acc. to DIN 12249 form B and in addition to standard
- Conical ground cones
- Made of DURAN™ tubing
Specifications
Specifications
| Quantity | 1 Ea. |
| Joint Size | NS 85/55 |
| Thickness (Metric) Wall | 3.5 mm |
| Diameter (Metric) Outer Tube | 80 mm |
| Material | Borosilicate Glass (3.3) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction