missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cone and Plate Viscosity Standard, 6055 mPa.s (25.00°C), Paragon Scientific™
Description
- Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
- Kinematic viscosity certified in strict accordance with ASTM D2162 at 20°C, 23°C & 25°C
- Kinematic viscosity certified in accordance with ASTM D341 at intermediate temperatures
- Density, dynamic viscosity and kinematic viscosity quoted at all temperatures
- Ensures full compliance to ASTM & IP test method protocol
- Full Traceability to National Standards
- 2 year shelf life
- Tamper evident security packaging
- Manufactured in the United kingdom
Specifications
Specifications
| Packaging | Glass Amber Bottle |
| Certificate of Analysis | Yes |
| Physical Form | Liquid |
| Quantity | 500 mL |
Nominal values quoted. Certified Values will vary from batch to batch.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?