missing translation for 'onlineSavingsMsg'
Learn More

Conductivity Standard Solutions, Hanna Instruments™

Product Code. 12786955
Click to view available options
Quantity:
20 mL
450 mL
500 mL
Conductivity:
12,880 μS/cm
1413 μS/cm
84 μS/cm
Unit Size:
450mL
Each
Pack of 25
This item is not returnable. View return policy

Product Code. 12786955

Brand: Hanna Instruments HI7033

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A premium quality conductivity standard that is prepared against a NIST traceable potassium chloride solution.

  • A choice of ready mixed calibration standards traceable to NIST
  • Available in 460mL bottles or 20mL individually sealed sachets to protect against light and air.
  • Supplied in boxes of 25.

Specifications

Conductivity 84 μS/cm
Color Colorless
pH ∼7
Boiling Point ∼100°C
Solubility Soluble in water
Type Calibration Standard
Industry Type Laboratory Use, Industrial Use
Quantity 450 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.