missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conductivity Solution, 20μS.cm-1, Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
500 mL
1000 mL
Unit Size:
1000mL
500mL
Specifications
Specifications
| Conductivity | 20μS.cm-1 |
| Physical Form | Liquid |
| Quantity | 1000 mL |
Safety and Handling
Product Identifier
- Conductivity calibration solution 20 µS/cm @ 25°C (CTE 003)
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 1
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H318-Causes serious eye damage.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P370+P378-In case of fire: Use to extinguish.
- P403+P235-Store in a well-ventilated place. Keep cool.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction