missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Conductivity Cells
Shop All SI Analytics Products
Click to view available options
Model:
LF 213 T
LF 213 T ID
Unit Size:
Each
Description
- Trace conductivity cell
- Includes cable and 8-pole plug
- Available with ID function
Specifications
Specifications
| Cell Constant | 0.01 cm-1 |
| Temperature (Metric) Range | 0°C to 100°C |
| Type | Conductivity Cell |
| Diameter (Metric) Body | 12 mm |
| Length (Metric) | 120 mm |
| Length (Metric) Cable | 1.5 m |
| Material | Stainless Steel Sensor |
| Measurement Ranges | Up to 0.3 mS/cm |
| Includes | Fixed cable and 8-pole plug |
| Model | LF 213 T |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction