missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Compression to NPT(F) Threaded Adapters
Click to view available options
Outlet Port:
1/4 in.
3/8 in.
Unit Size:
Pack of 10
Description
- Sturdy threaded fittings are suitable for permanent installation
- Choose from Nylon or polypropylene for a wide range of applications
- The nylon female threaded adapters have good chemical resistance and are rated to 200psi to 77°F ( 25°C)
- Temperature range of the nylon adapters is -40 to 200°F ( -40 to 93°C)
- Sterilized by ethylene oxide
Specifications
Specifications
| Description | Compression x NPT(F) Connection |
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Overall Length (English) | 1 3/32 in. |
| Min. Operating Temperature (English) | 0°F |
| Min. Operating Temperature (Metric) | -17°C |
| Tubing Size | 1/4 in. |
| Outlet Port | 1/4 in. |
| Port Size | 1/4 in. |
| Sterilization Method | Ethylene Oxide |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction