missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PFA Compression Threaded Adapter, Male NPT

Product Code. 11856294
Click to view available options
Thread Size:
1/4 in.
1/8 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11856294

Brand: Masterflex™ 3132162

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Superior Compression Threaded Adapter are chemical resistance with durable PFA

Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings. Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.

Specifications

Description PFA compression threaded adapter, 4 mm tubing OD x 1/8 in. male NPT
Diameter (Metric) Outer 4 mm
Overall Length (Metric) 42 mm
Outlet Port Compression x NPT(M)
Sterilization Method Autoclave or ethylene oxide (ETO)
Thread Size 1/8 in.
Weight (Metric) 2 mm
Height (Metric) 13 mm
Includes Compression Size / Tube Od (Port 1): 4 mm
Material (Seal) PFA
Product Type Vacuum Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.