Learn More
Epredia™ Complete Manual Staining Assemblies 117 and 130
Accommodate up to 60 slides with Epredia™ Complete Manual Staining Assemblies 117 and 130, available with a non-autoclavable glass or stainless-steel dish.
Brand: Epredia™ 131
Code : 50
Additional Details : Weight : 1.36080kg
Description
Complete Manual Staining Assembly 117:
- Staining Dish 119: Stainless steel with inside dimensions of 7.95 x 3.35 x 2.95″ (202 x 85 x 75mm); holds up to 750mL of solution with fully loaded staining rack.
- Staining Rack 120: Stainless steel; holds up to 60 slides; maximum slide size is 3 x 2″ (75 x 50mm).
- Staining Dish Cover 118: Stainless steel
Complete Manual Staining Assembly 130:
- Staining Dish 131: Nonautoclavable glass with inside dimensions of 7.95 x 4.4 x 2.8″ (202 x 112 x 72mm); holds up to 750mL of solution with fully loaded staining rack
- Staining Rack 120: Stainless steel; holds up to 60 slides; maximum slide size is 3 x 2″ (75 x 50mm)
- Staining Dish Cover 132: Stainless steel
Specifications
750 mL | |
72 mm | |
7.95 in. | |
4.4 in. | |
Staining Dish only for Assembly 130 |
2.8 in. | |
Non-autoclavable Glass | |
202 mm | |
112 mm |