missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Compact Thermohygrometer
Click to view available options
Includes:
Dew Point, Calib. Data-Log Probe
RH Sensor, Protective Sintered Cap
with Calibration Data-Logging Probe
Unit Size:
Each
Specifications
Specifications
| Type | Compact Thermohygrometer |
| Resolution | 0.1°C |
| Temperature Range (Metric) | 0°C to 60°C |
| Temperature Accuracy | ±0.5°C |
| Temperature Resolution | 0.1°C |
| Weight (Metric) | 340 g |
| Includes | RH Sensor, Protective Sintered Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction