missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler™ Digital Compact Shaker KS 15 A

Product Code. 10536011
Click to view available options
Speed Range:
30 to 420 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10536011

Brand: Edmund Bühler™ 6170 000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Programmable control with digital display for reproducible shaking tasks

  • Programmable control with digital display for reproducible shaking tasks
  • Loading capacity: 15kg on a shaking platform of 400 x 300mm
  • Includes basic device without shaking plate or rack system

Loading Capacity:

  • Erlenmeyer flasks 100mL: 20 pieces
  • Erlenmeyer flasks 250mL: 12 pieces
  • Erlenmeyer flasks 500mL: 6 pieces
  • Erlenmeyer flasks 1000mL: 4 pieces
  • Separating funnels 250mL: 1 pieces

Specifications

Orbit 17 mm
Load Bearing Capacity (Metric) 15 kg
Speed Range 30 to 420 rpm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Temperature Range (Metric) 5°C to 50°C
Holds 20 x 10 mL Erlenmeyer Flasks, 12 x 250 mL Erlenmeyer Flasks, 6 x 500 mL Erlenmeyer Flasks, 4 x 1 L Erlenmeyer Flasks,/3 x 250 mL Separating Funnels
Product Type Compact Shaker
Frequency 50/60 Hz
Depth (Metric) 490 mm
Depth (Metric) Interior 490 mm
Height (Metric) 150 mm
Width (Metric) 510 mm
Weight (Metric) 19 kg
Controller Type KS 15 A control
Model KS15A
Display Digital
Humidity Range ∼85%
Includes Base plate with non-slip mat, platform for Erlenmeyer flasks/optional sliding rollers
Timer Range Continuous operation, 1 min. to 30 hr.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.