missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Grant Bio™ PMR-30 Compact Fixed-Angle Platform Rocker

Product Code. 12965501
Change view
Click to view available options
Speed Range:
5 to 30 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range unitSize
12965501 5 to 30 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12965501 Supplier Grant Instruments™ Supplier No. PMR30
Only null left
Add to basket
Edge
Add to basket

Compact but highly functional fixed-angle platform rocker in the Grant-bio range, providing a smooth side to side rocking motion for gentle sample agitation in tubes, culture flasks, dishes and boxes. Suitable for use in cold rooms and incubators.

  • Simple speed setting - from 5 to 30 oscil/min - with a graduated dial
  • Fixed 7° tilt angle
  • Load up to 1kg
  • Continuous or timed operation, with automatic switch-off
  • Fixed 7º tilt angle
  • Compact, sturdy construction with a low profile and small footprint
  • Simple timer setting, with large easy-to-read LED display indicating clearly the time remaining
  • Smooth, non-slip mat supplied as standard - prevents vessels from slipping
  • Continuous or timed operation, with automatic switch-off
TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle
Load Bearing Capacity (Metric) 1 kg
Speed Range 5 to 30 rpm
Voltage 120/230 V
Temperature Range (Metric) 4°C to 40°C
Wattage 3.8 W
Amperage 0.032 A
Frequency 50/60 Hz
Height (Metric) 120 mm
Length (Metric) 205 mm
Length (Metric) Platform 215 mm
Width (Metric) 220 mm
Width (Metric) Platform 215 mm
Controller Type Graduated dial
Model PMR-30
Display 4 digit LED
Includes Smooth, non-slip mat
Platform Style Fixed Tilt
Timer Range 1 min. to 24 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.