missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Economy Muffle Furnace 1100 °C With LE 1/11, Flap Door and Controller R7
With their convincing price/performance ratio and the fast heat-up rates, these compact muffle furnaces are perfect for many applications in the laboratory.
Brand: Nabertherm™ LE062K17N1
Code : NEW
Additional Details : Weight : 18.00000kg
Description
- Only use fiber materials not classified as carcinogenic according to TRGS 905, class 1 or 2
- Heating from two sides from heating elements protected in quartz glass tubes
- Maintenance-friendly replacement of heating elements and insulation
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Compact dimensions and light weight
- Short delivery times for standard furnaces and spare parts
Additional equipment:
- Chimney, chimney with fan or catalytic converter
Specifications
6 L | |
Furnace | |
R7 | |
435 x 390 x 490 mm | |
1-phase |
1100°C | |
Flap door | |
200 x 170 x 170 mm | |
18 kg |