missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Compact Laboratory Balance PFB

Product Code. 17311723
Encompass_Preferred
Click to view available options
Capacity:
120 g
200 g
300 g
600 g
1200 g
2000 g
3000 g
6000 g
Readability:
0.001 g
0.01 g
0.05 g
0.1 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17311723

Brand: Kern Sohn PFB 60001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Quick-display precision balance with user-friendly concept of operation - now with larger housing for more secure footing.

  • Easy to use: All primary functions have their own key on the keypad
  • Compact size, practical for small spaces
  • Capacity display: A bar graph display lights up to show how much of the weighing range is still available
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result

Specifications

Capacity 6000 g
Readability 0.1 g
Linearity 0.3 g
Type Compact Precision Balance
Length (Metric) Pan 190 mm
Width (Metric) Pan 180 mm
Electrical Requirements Universal Mains Adapter
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.