missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Compact Laboratory Balance PCD

Product Code. 17391693
Encompass_Preferred
Click to view available options
Capacity:
250 g
350 g
2500 g
3500 g
6000 g
10 kg
Readability:
0.001 g
0.01 g
0.1 g
1 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17391693

Brand: Kern Sohn PCD 10K0.1

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High-resolution precision balance with removable display for maximum flexibility.

  • Laboratory balance with separate platform: Ideal when working in the glove bag or fume cupboard. Particularly practical for weighing toxic, volatile or contaminated substances
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m2, or similar
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
  • Protective working cover included with delivery

Specifications

Capacity 10 kg
Readability 0.1 g
Linearity 0.3 g
Repeatability 0.1 g
Type Compact Precision Balance
Length (Metric) Pan 160 mm
Width (Metric) Pan 160 mm
Electrical Requirements Universal Mains Adapter
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.