missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Compact Laboratory Balance PCD
Click to view available options
Capacity:
250 g
350 g
2500 g
3500 g
6000 g
10 kg
Readability:
0.001 g
0.01 g
0.1 g
1 g
Unit Size:
Each
Description
- Laboratory balance with separate platform: Ideal when working in the glove bag or fume cupboard. Particularly practical for weighing toxic, volatile or contaminated substances
- PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
- Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m2, or similar
- Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
- Protective working cover included with delivery
Specifications
Specifications
| Capacity | 6000 g |
| Readability | 0.1 g |
| Linearity | 0.3 g |
| Repeatability | 0.1 g |
| Type | Compact Precision Balance |
| Length (Metric) Pan | 160 mm |
| Width (Metric) Pan | 160 mm |
| Electrical Requirements | Universal Mains Adapter |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction