missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Compact Laboratory Balance 440
Click to view available options
Capacity:
60 g
200 g
400 g
600 g
1000 g
4000 g
6000 g
Readability:
0.001 g
0.01 g
0.1 g
1 g
Unit Size:
Each
Description
- Compact size, practical for small spaces
- Percentage determination: makes it possible to store a given weight value (100 %) and to determine deviations from this target value
- Protective working cover included with delivery
Specifications
Specifications
| Capacity | 60 g |
| Readability | 0.001 g |
| Linearity | 0.002 g |
| Repeatability | 0.001 g |
| Type | Compact Precision Balance |
| Length (Metric) Pan | 81 mm |
| Width (Metric) Pan | 81 mm |
| Electrical Requirements | Universal Mains Adapter |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction