missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Compact Laboratory Balance 440

Product Code. 17321483
Encompass_Preferred
Click to view available options
Capacity:
60 g
200 g
400 g
600 g
1000 g
4000 g
6000 g
Readability:
0.001 g
0.01 g
0.1 g
1 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17321483

Brand: Kern Sohn 44045N

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The classic balance ideal for use in the laboratory.

  • Compact size, practical for small spaces
  • Percentage determination: makes it possible to store a given weight value (100 %) and to determine deviations from this target value
  • Protective working cover included with delivery

Specifications

Capacity 1000 g
Readability 0.1 g
Linearity 0.2 g
Repeatability 0.1 g
Type Compact Precision Balance
Length (Metric) Pan 130 mm
Width (Metric) Pan 130 mm
Electrical Requirements Universal Mains Adapter
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.