missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Compact Digital Mini Rotator

Product Code. 15278844 Shop All Thermo Scientific Products
Click to view available options
Plug Type:
Cord set with various plugs
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15278844

Brand: Thermo Scientific™ 88880026

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Realize maximum flexibility and high quality with this compact, easy-to-use Rotator/Shaker—smooth, quiet orbital mixing for beakers, flasks, tubes, dishes and more.

Realize maximum flexibility and high quality with the easy-to-use Thermo Scientific™ Compact Digital Mini Rotator/Shaker, which provides smooth, quiet orbital mixing for beakers, flasks, tubes, dishes and more. Choose from 5 different top options to customize unit to meet exact application needs. PID control ensures consistent and smooth orbital motion, with digital speed control from 50-300rpm. Display both current and set RPM simultaneously. Timer Range: Continuous or 1min to 99hrs 59min. Compact design ideal for placing in incubators (non-CO2), chambers, and refrigerators (2° to 60°C).

Compact design ideal for placing in incubators (non-CO2), chambers and refrigerators (up to 60°C). PID control ensures consistent and smooth rocking motion.
  • Digital Speed Control: 50 to 300rpm
  • Timer Range: Continuous or 1min to 99hrs 59min
Ordering Information:
A wide variety of accessories are available to customize unit for exact laboratory needs.
TRUSTED_SUSTAINABILITY

Specifications

Orbit 13 mm
Load Bearing Capacity (Metric) 4 kg
Speed Control Accuracy ±5 rpm at 100 rpm
Speed Range 50 to 300 rpm
Electrical Requirements 100/240 V, 50/60 Hz
Voltage 100/240 V
Temperature Range (Metric) 4°C to 60°C
Product Type Rotator
Load Bearing Capacity (English) 8.8 lb.
Certifications/Compliance CE
Plug Type Cord set with various plugs
Temperature Range (English) 39.2°F to 140°F
Frequency 50/60 Hz
Dimensions (L x W x H) 13 x 10.9 x 5.1 in. (334 x 276 x 130 mm)
Height (English) 5.1 in.
Height (Metric) 130 mm
Length (English) 13 in.
Length (English) Platform 9.8 in.
Length (Metric) 334 mm
Length (Metric) Platform 250 mm
Width (English) 10.9 in.
Width (English) Platform 9.8 in.
Width (Metric) 276 mm
Width (Metric) Platform 250 mm
Shipping Weight (English) 17.6 lb.
Shipping Weight (Metric) 8 kg
Controller Type Feedback Control PID
Model Compact Digital Mini Rotator
Display Digital
Timer Range 1 min. to 99:59 hr., Continuous
Warranty and Service Offering 2 Years
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.