missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Commercial Grade Barbed Reducing Straight Connectors
Click to view available options
Shape:
Straight
Port Size:
1/4 x 5/32 in. Barb
1/8 x 1/16 in. Barb
1/8 x 3/32 in. Barb
3/16 x 1/8 in. Barb
3/16 x 3/16 in. Barb
3/8 x 1/4 in. Barb
Unit Size:
Pack of 25
Description
- Economic and reliable
- Up to 125psi without clamp
- Contain recycled runner material
- Available in Natural Nylon or Natural Polypropylene
Specifications
Specifications
| Certifications/Compliance | RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Overall Length (Metric) | 50.8 mm |
| For Use With | For Masterflex I/P 70, 73 tube, Masterflex L/S 18, 35, 26 |
| Min. Operating Temperature (Metric) | -20°C |
| Packaging Quantity | 25/Pk. |
| Port Size | 3/8 x 1/4 in. Barb |
| Shape | Straight |
| Color | Natural |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction