missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Comfort Rack for Upright Freezers, 75 mm Box Height, with Boxes

Product Code. 15230774 Shop All Tenak Products
Click to view available options
Holds:
Boxes (10)
Boxes (12)
Boxes (15)
Boxes (16)
Boxes (20)
Boxes (6)
Boxes (8)
Boxes (9)
Array:
2 x 3
2 x 4
2 x 5
3 x 3
3 x 4
3 x 5
4 x 3
4 x 4
4 x 5
5 x 4
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15230774

Brand: Tenak™ TE24286B

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Comfort Rack designed to ensure a more ergonomical operating process when working with samples.

  • In the comfort rack, the cryoboxes are placed in drawers
  • Increases the flexibility and reduces the operating weight compared to the rack types
  • Measure the inside height and depth of you freezer when choosing the right rack
  • Racks can be used with all freezer models
  • Constructed of stainless steel
  • Include standard white cardboard boxes with 9 x 9 cell dividers

Specifications

Height (Metric) 75 mm (Box)
Dimensions (L x W x H) 683 x 140 x 246 mm
For Use With (Equipment) Upright Freezers
Holds Boxes (15)
Array 3 x 5
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.