missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Comfort Rack for Upright Freezers, 75 mm Box Height

Product Code. 15280764 Shop All Tenak Products
Change view
Click to view available options
Holds:
Boxes (10)
Boxes (12)
Boxes (15)
Boxes (16)
Boxes (20)
Boxes (6)
Boxes (8)
Array:
2 x 3
2 x 4
2 x 5
3 x 5
4 x 3
4 x 4
4 x 5
5 x 4
Unit Size:
Each
Product Code. Holds Array unitSize
15280764 Boxes (20) 5 x 4 Each
15200764 Boxes (12) 4 x 3 Each
15200774 Boxes (10) 2 x 5 Each
15220764 Boxes (8) 2 x 4 Each
15220774 Boxes (15) 3 x 5 Each
15240774 Boxes (20) 4 x 5 Each
15260754 Boxes (6) 2 x 3 Each
15260764 Boxes (16) 4 x 4 Each
8 options
This item is not returnable. View return policy

Product Code. 15280764

Brand: Tenak™ TE24278

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Comfort Rack designed to ensure a more ergonomical operating process when working with samples.

  • In the comfort rack, the cryoboxes are placed in drawers
  • Increases the flexibility and reduces the operating weight compared to the rack types
  • Measure the inside height and depth of you freezer when choosing the right rack
  • Racks can be used with all freezer models
  • Constructed of stainless steel

Specifications

Height (Metric) 75 mm (Box)
Dimensions (L x W x H) 562 x 140 x 410 mm
For Use With (Equipment) Upright Freezers
Holds Boxes (20)
Array 5 x 4
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.