missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Upright Freezers, 75 mm Box Height
Shop All Tenak Products
Click to view available options
Holds:
Boxes (10)
Boxes (12)
Boxes (15)
Boxes (16)
Boxes (20)
Boxes (6)
Boxes (8)
Array:
2 x 3
2 x 4
2 x 5
3 x 5
4 x 3
4 x 4
4 x 5
5 x 4
Unit Size:
Each
Description
- In the comfort rack, the cryoboxes are placed in drawers
- Increases the flexibility and reduces the operating weight compared to the rack types
- Measure the inside height and depth of you freezer when choosing the right rack
- Racks can be used with all freezer models
- Constructed of stainless steel
Specifications
Specifications
| Height (Metric) | 75 mm (Box) |
| Dimensions (L x W x H) | 683 x 140 x 246 mm |
| For Use With (Equipment) | Upright Freezers |
| Holds | Boxes (15) |
| Array | 3 x 5 |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction