missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Upright Freezers, 130 mm Box Height
Comfort Rack designed to ensure a more ergonomical operating process when working with samples.
Brand: Tenak™ TE25204
154.79 GBP valid until 2024-06-30
Use promo code "21639" to get your promotional price.
Additional Details : Weight : 2.86000kg
Description
- In the comfort rack, the cryoboxes are placed in drawers
- Increases the flexibility and reduces the operating weight compared to the rack types
- Measure the inside height and depth of you freezer when choosing the right rack
- Racks can be used with all freezer models
- Constructed of stainless steel
Specifications
130 mm (Box) | |
Upright Freezers | |
3 x 4 |
562 x 140 x 401 mm | |
Boxes (12) | |
Stainless Steel |