missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 85mm Shelf Height
Shop All Tenak Products
Click to view available options
Holds:
Plates (10)
Plates (12)
Plates (14)
Plates (15)
Plates (18)
Plates (20)
Plates (21)
Plates (24)
Plates (28)
Plates (8)
Dimensions (L x W x H):
360 x 135 x 173 mm
360 x 135 x 259 mm
450 x 135 x 173 mm
450 x 135 x 259 mm
450 x 135 x 346 mm
540 x 135 x 173 mm
540 x 135 x 259 mm
540 x 135 x 346 mm
630 x 135 x 173 mm
630 x 135 x 259 mm
630 x 135 x 346 mm
Array:
2 x 4
2 x 5
2 x 6
2 x 7
3 x 4
3 x 5
3 x 6
3 x 7
4 x 5
4 x 6
4 x 7
Unit Size:
Each
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- With an alert preventing the shelves from sliding out
- External footprint is 135 x 92mm
Specifications
Specifications
| Product Type | Microtiter Plate Rack |
| Array | 2 x 5 |
| Holds | Plates (10) |
| Stackable | Yes |
| For Use With (Equipment) | Microtiter Plates, Upright Freezers |
| No. per Pack | 1 Pack |
| Dimensions (L x W x H) | 450 x 135 x 173 mm |
| Width (Metric) | 135 mm |
| Height (Metric) | 173 mm |
| Height (Metric) Shelf | 85 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction