missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 65mm Shelf Height
Shop All Tenak Products
Click to view available options
Holds:
Plates (10)
Plates (12)
Plates (14)
Plates (16)
Plates (21)
Plates (24)
Plates (28)
Plates (30)
Plates (35)
Plates (36)
Plates (8)
Dimensions (L x W x H):
360 x 135 x 133 mm
360 x 135 x 200 mm
360 x 135 x 266 mm
450 x 135 x 133 mm
450 x 135 x 299 mm
540 x 135 x 133 mm
540 x 135 x 266 mm
540 x 135 x 332 mm
540 x 135 x 399 mm
630 x 135 x 133 mm
630 x 135 x 200 mm
630 x 135 x 266 mm
630 x 135 x 332 mm
Unit Size:
Each
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- With an alert preventing the shelves from sliding out
- External footprint is 135 x 92mm
Specifications
Specifications
| Product Type | Microtiter Plate Rack |
| Array | 3 x 7 |
| Holds | Plates (21) |
| Shelves | 21 |
| Stackable | Yes |
| For Use With (Equipment) | Microtiter Plates, Upright Freezers |
| No. per Pack | 1 Pack |
| Dimensions (L x W x H) | 630 x 135 x 200 mm |
| Width (Metric) | 135 mm |
| Height (Metric) | 200 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction