missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 65mm Shelf Height
Providing a complete range of racks for microtiter plates in chest freezers. Tenak™ Comfort Racks for Microtiter Plates in Upright Freezers are stackable.
Brand: Tenak™ TE35600
Additional Details : Weight : 0.55000kg
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- With an alert preventing the shelves from sliding out
- External footprint is 135 x 92mm
Specifications
Microtiter Plate Rack | |
Plates (14) | |
Yes | |
1 Pack | |
135 mm | |
65 mm |
2 x 7 | |
14 | |
Microtiter Plates, Upright Freezers | |
630 x 135 x 133mm | |
133 mm | |
630 mm |