missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 65mm Shelf Height
Shop All Tenak ProductsDescription
- Racks can either be used as one plate per shelf or the plates can be stacked
- With an alert preventing the shelves from sliding out
- External footprint is 135 x 92mm
Specifications
Specifications
| Holds | Plates (30) |
| Stackable | Yes |
| For Use With (Equipment) | Microtiter Plates, Upright Freezers |
| No. per Pack | 1 Pack |
| Dimensions (L x W x H) | 540 x 135 x 332 mm |
| Height (Metric) Shelf | 65 mm |
| Depth (Metric) | 540 mm |
| Product Type | Microtiter Plate Rack |
| Shelves | 30 |
| Height (Metric) | 332 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?