missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 45mm Shelf Height

Product Code. 12457060 Shop All Tenak Products
Click to view available options
Holds:
Plates (12)
Plates (15)
Plates (16)
Plates (18)
Plates (20)
Plates (21)
Plates (24)
Plates (25)
Plates (28)
Plates (30)
Plates (35)
Plates (36)
Plates (40)
Plates (42)
Plates (49)
Array:
3 x 4
3 x 5
3 x 6
3 x 7
4 x 4
4 x 5
4 x 6
4 x 7
5 x 4
5 x 5
5 x 6
5 x 7
6 x 4
6 x 5
6 x 6
6 x 7
7 x 5
7 x 6
7 x 7
8 x 5
Dimensions (L x W x H):
360 x 135 x 140 mm
360 x 135 x 186 mm
360 x 135 x 233 mm
360 x 135 x 279 mm
450 x 135 x 140 mm
450 x 135 x 186 mm
450 x 135 x 233 mm
450 x 135 x 279 mm
450 x 135 x 325 mm
450 x 135 x 372 mm
540 x 135 x 140 mm
540 x 135 x 186 mm
540 x 135 x 233 mm
540 x 135 x 279 mm
540 x 135 x 325 mm
630 x 135 x 140 mm
630 x 135 x 186 mm
630 x 135 x 233 mm
630 x 135 x 279 mm
630 x 135 x 325 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12457060

Brand: Tenak™ TE35490

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Providing a complete range of racks for microtiter plates in chest freezers. Tenak™ Comfort Racks for Microtiter Plates in Upright Freezers are stackable.

  • Racks can either be used as one plate per shelf or the plates can be stacked
  • With an alert preventing the shelves from sliding out
  • External footprint is 135 x 92mm

Specifications

Product Type Microtiter Plate Rack
Array 8 x 5
Holds Plates (40)
Shelves 40
Stackable Yes
For Use With (Equipment) Microtiter Plates, Upright Freezers
No. per Pack 1 Pack
Dimensions (L x W x H) 450 x 135 x 372 mm
Width (Metric) 135 mm
Height (Metric) 372 mm
Depth (Metric) 450 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.