missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 45mm Shelf Height
Shop All Tenak Products
Click to view available options
Holds:
Plates (12)
Plates (15)
Plates (16)
Plates (18)
Plates (20)
Plates (21)
Plates (24)
Plates (25)
Plates (28)
Plates (30)
Plates (35)
Plates (36)
Plates (40)
Plates (42)
Plates (49)
Array:
3 x 4
3 x 5
3 x 6
3 x 7
4 x 4
4 x 5
4 x 6
4 x 7
5 x 4
5 x 5
5 x 6
5 x 7
6 x 4
6 x 5
6 x 6
6 x 7
7 x 5
7 x 6
7 x 7
8 x 5
Dimensions (L x W x H):
360 x 135 x 140 mm
360 x 135 x 186 mm
360 x 135 x 233 mm
360 x 135 x 279 mm
450 x 135 x 140 mm
450 x 135 x 186 mm
450 x 135 x 233 mm
450 x 135 x 279 mm
450 x 135 x 325 mm
450 x 135 x 372 mm
540 x 135 x 140 mm
540 x 135 x 186 mm
540 x 135 x 233 mm
540 x 135 x 279 mm
540 x 135 x 325 mm
630 x 135 x 140 mm
630 x 135 x 186 mm
630 x 135 x 233 mm
630 x 135 x 279 mm
630 x 135 x 325 mm
Unit Size:
Each
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- With an alert preventing the shelves from sliding out
- External footprint is 135 x 92mm
Specifications
Specifications
| Product Type | Microtiter Plate Rack |
| Array | 3 x 4 |
| Holds | Plates (12) |
| Shelves | 12 |
| Stackable | Yes |
| For Use With (Equipment) | Microtiter Plates, Upright Freezers |
| No. per Pack | 1 Pack |
| Dimensions (L x W x H) | 360 x 135 x 140 mm |
| Width (Metric) | 135 mm |
| Height (Metric) | 140 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction