missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 25mm Shelf Height

Product Code. 12407080 Shop All Tenak Products
Change view
Click to view available options
Holds:
Plates (24)
Plates (30)
Plates (32)
Plates (36)
Plates (40)
Plates (42)
Plates (48)
Plates (50)
Plates (60)
Plates (70)
Plates (72)
Plates (75)
Plates (84)
Dimensions (L x W x H):
360 x 135 x 159 mm
360 x 135 x 212 mm
360 x 135 x 265 mm
360 x 135 x 318 mm
450 x 135 x 159 mm
450 x 135 x 212 mm
450 x 135 x 265 mm
450 x 135 x 318 mm
450 x 135 x 371 mm
450 x 135 x 398 mm
540 x 135 x 159 mm
540 x 135 x 212 mm
540 x 135 x 265 mm
540 x 135 x 318 mm
630 x 135 x 159 mm
630 x 135 x 318 mm
Unit Size:
Each
Product Code. Holds Dimensions (L x W x H) unitSize
12407080 Plates (60) 540 x 135 x 265 mm Each
12417080 Plates (72) 540 x 135 x 318 mm Each
12427100 Plates (84) 630 x 135 x 318 mm Each
12447050 Plates (30) 450 x 135 x 159 mm Each
12457050 Plates (40) 450 x 135 x 212 mm Each
12467030 Plates (24) 360 x 135 x 159 mm Each
12467050 Plates (50) 450 x 135 x 265 mm Each
12477030 Plates (32) 360 x 135 x 212 mm Each
12477050 Plates (60) 450 x 135 x 318 mm Each
12487030 Plates (40) 360 x 135 x 265 mm Each
12487050 Plates (70) 450 x 135 x 371 mm Each
12487070 Plates (36) 540 x 135 x 159 mm Each
12497030 Plates (48) 360 x 135 x 318 mm Each
12497050 Plates (75) 450 x 135 x 398 mm Each
12497070 Plates (48) 540 x 135 x 212 mm Each
12497090 Plates (42) 630 x 135 x 159 mm Each
16 options
This item is not returnable. View return policy

Product Code. 12407080

Brand: Tenak™ TE35534

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Providing a complete range of racks for microtiter plates in chest freezers. Tenak™ Comfort Racks for Microtiter Plates in Upright Freezers are stackable.

  • Racks can either be used as one plate per shelf or the plates can be stacked
  • With an alert preventing the shelves from sliding out
  • External footprint is 135 x 92mm

Specifications

Holds Plates (60)
Stackable Yes
For Use With (Equipment) Microtiter Plates, Upright Freezers
No. per Pack 1 Pack
Dimensions (L x W x H) 540 x 135 x 265 mm
Height (Metric) Shelf 25 mm
Depth (Metric) 540 mm
Product Type Microtiter Plate Rack
Shelves 60
Height (Metric) 265 mm
Array 10 x 6
Width (Metric) 135 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.