missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Comfort Rack for Chest Freezers, 50 mm Box Height, with Boxes

Product Code. 15210814 Shop All Tenak Products
Change view
Click to view available options
Positions:
3
5
6
7
8
9
10
11
12
13
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions unitSize
15210814 3 Each
15210824 9 Each
15230814 5 Each
15230824 10 Each
15250814 6 Each
15250824 11 Each
15270814 7 Each
15270824 12 Each
15280814 8 Each
15290824 13 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15210814 Supplier Tenak™ Supplier No. TE24500B
  • ONLINE EXCLUSIVE PRICE
    £78.25
    £76.85 / Pack of 1
    Save £1.40
    1% Off
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Comfort Rack suitable for use with all chest freezer models.

  • Racks with spring locks mounded on each shelf to secure the cryoboxes
  • Can be used with most standard height cryoboxes in cardboard, polypropylene, and polycarbonate
  • Measure the inside height of your freezer when choosing the right rack
  • Constructed of stainless steel
  • Includes standard white cardboard boxes with 9 x 9 cell dividers

Specifications

Holds Boxes
Material Stainless Steel
Positions 3
For Use With (Equipment) Chest Frseezers
Dimensions (L x W x H) 140 x 140 x 170 mm
Includes Spring Locks
Height (Metric) 50 mm (Box)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.