missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Chest Freezers, 50 mm Box Height
Shop All Tenak Products
Click to view available options
Holds:
Boxes
Unit Size:
Each
Description
- Racks with spring locks mounded on each shelf to secure the cryoboxes
- Can be used with most standard height cryoboxes in cardboard, polypropylene, and polycarbonate
- Measure the inside height of your freezer when choosing the right rack
- Constructed of stainless steel
Specifications
Specifications
| Includes | Spring Locks |
| Holds | Boxes |
| Material | Stainless Steel |
| Positions | 5 |
| For Use With (Equipment) | Chest Frseezers |
| Dimensions (L x W x H) | 140 x 140 x 280 mm |
| Height (Metric) | 50 mm (Box) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction