missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Half Rack for Cryogenic Freezer, 50 mm Box Height
Shop All Tenak Products
Click to view available options
Holds:
Boxes
Unit Size:
Each
Description
- With spring locks mounded on each shelf to secure the cryoboxes
- Racks can be used with most standard height cryoboxes in cardboard and polycarbonate
- These racks are for half sized boxes with 5 x 5 cell divider
- Max. footprint of 83 x 83 mm
Specifications
Specifications
| Holds | Boxes |
| Material | Stainless Steel |
| Positions | 9 |
| For Use With (Equipment) | Cryogenic Freezers |
| Dimensions (L x W x H) | 83 x 83 x 500 mm |
| Height (Metric) | 50 mm (Box) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction