missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for TVS1400 Large Format Vertical Gel DNA Sequencing Unit
Click to view available options
Volume (Metric) Well:
3.5 μL
7 μL
Unit Size:
Each
Description
For use with TVS1400 Large Vertical and DNA Sequencing Unit
Specifications
Specifications
| For Use With (Equipment) | DNA Sequencing Unit FB57359 |
| Type | Comb |
| No. of Wells | 60 |
| Quantity | 1 Each |
| Thickness (Metric) | 0.35 mm |
| Volume (Metric) | 3.5 μL |
| Volume (Metric) Well | 3.5 μL |
| Width (Metric) | 330 mm |
| Width (Metric) Teeth | 2 mm |
| Height (Metric) | Teeth: 5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction