missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for TVS1400 Large Format Vertical Gel DNA Sequencing Unit

Product Code. 12359628
Click to view available options
Volume (Metric) Well:
3.5 μL
7 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12359628

Brand: Fisherbrand™ TVS1400C0.3560MC

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Accessory for use with TVS1400 Large Vertical and DNA Sequencing Unit

For use with TVS1400 Large Vertical and DNA Sequencing Unit

Specifications

For Use With (Equipment) DNA Sequencing Unit FB57359
Type Comb
No. of Wells 60
Quantity 1 Each
Thickness (Metric) 0.35 mm
Volume (Metric) 3.5 μL
Volume (Metric) Well 3.5 μL
Width (Metric) 330 mm
Width (Metric) Teeth 2 mm
Height (Metric) Teeth: 5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.