missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for HU6 Mini Horizontal Gel Electrophoresis Unit
Click to view available options
No. of Wells:
8
12
16
Thickness (Metric):
1 mm
1.5 mm
2 mm
Volume (Metric) Sample:
11 μL
15 μL
17 μL
20 μL
22 μL
30 μL
Width (Metric) Teeth:
2.2 mm
2.5 mm
4.5 mm
Unit Size:
Each
Description
- Color coded
- Height adjustable
- Offer complete control over loading volume
- Well depth to maximum 32-sample throughput
Specifications
Specifications
| For Use With (Equipment) | HU6 Mini Horizontal Gel Electrophoresis Unit |
| Type | Comb |
| No. of Wells | 12 |
| Thickness (Metric) | 2 mm |
| Volume (Metric) Sample | 22 μL |
| Width (Metric) Teeth | 2.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction