missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for HU13 Midi Horizontal Gel Electrophoresis Unit, 2mm thick
Description
- Color coded
- Height adjustable
- Offer complete control over loading volume
- Well depth to maximum 112-sample throughput
Specifications
Specifications
| For Use With (Equipment) | HU13 Midi Horizontal Gel Electrophoresis Unit |
| Type | Comb |
| No. of Wells | 10 |
| Thickness (Metric) | 2 mm |
| Volume (Metric) Sample | 85 μL |
| Width (Metric) Teeth | 9.5 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?