missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for HU13 Midi Horizontal Gel Electrophoresis Unit, 1.5mm thick
For use with HU13 Midi Horizontal Gel Electrophoresis Unit
£70.90 - £120.00
Specifications
For Use With (Equipment) | HU13 Midi Horizontal Gel Electrophoresis Unit |
---|---|
Type | Comb |
Thickness (Metric) | 1.5 mm |
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Price | Quantity & Availability | |||
10111521
|
Fisherbrand™
|
3 mm | 20 μL | 24 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12338426
|
Fisherbrand™
|
8 mm | 50 μL | 12 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10419742
|
Fisherbrand™
|
9.5 mm | 60 μL | 10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10671692
|
Fisherbrand™
|
5.5 mm | 35 μL | 16 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Color coded
- Height adjustable
- Offer complete control over loading volume
- Well depth to maximum 112-sample throughput
Specifications
HU13 Midi Horizontal Gel Electrophoresis Unit | |
Comb | |
1.5 mm |