missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for Easigel H1-SET Horizontal Gel Electrophoresis Unit

Product Code. 11740545
Click to view available options
No. of Wells:
8
12
16
20
Thickness (Metric):
1 mm
1.5 mm
Width (Metric) Teeth:
2.8 mm
4 mm
6 mm
10 mm
Volume (Metric) Sample:
12 μL
18 μL
27 μL
40 μL
45 μL
65 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11740545

Brand: Fisherbrand™ H1C18

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with Easigel H1-SET Horizontal Gel Electrophoresis Unit

  • Color coded
  • Offer flexibility in sample-loading
  • Volume to maximum 40-sample throughput

Specifications

For Use With (Equipment) Easigel H1-SET Horizontal Gel Electrophoresis Unit
Type Comb
No. of Wells 8
Thickness (Metric) 1 mm
Volume (Metric) Sample 45 μL
Width (Metric) Teeth 10 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.