missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Combipack Snap Ring/Crimp Neck Vials and Closures

In contrast to vial kits, the Combipacks are designed for high-volume units in HPLC, that are supplied in a carboard box instead of drawerlike plastic boxes.

Brand:  Macherey-Nagel™ 702721

Additional Details : Weight : 3.15000kg

Product Code. 15181946

  • £303.00 / Pack of 1000
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

  • Clear glass, 1st hydrolytica class
  • Snap ring/crimp neck vials and snap ring closures
  • Pre-assembled
  • Transparent caps with hole
  • White silicone/red PTFE septa
  • 45°C shore A
Specifications

Specifications

Transparent
Hydrolytic Glass (Class I)
Yes
Snap/Crimp Neck
Flat Bottom
Vial Kit
1.5 mL
Vial and Cap Comination Pack
White Silicone/Red PTFE
Polypropylene
Wide Opening
Polypropylene
Yes
1.0 mm Thickness
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers