missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Combipack Crimp Vials and Closures

In contrast to vial kits, the Combipacks are designed for high-volume units in HPLC, that are supplied in a carboard box instead of drawerlike plastic boxes.

Brand:  Macherey-Nagel™ 702853

Additional Details : Weight : 3.19500kg

Product Code. 11663079

  • £203.00 / Pack of 1000
Estimated Shipment: 31-07-2024
to see stock.
Add to basket

Description

Description

  • Clear glass, 1st hydrolytica class
  • Pre-assembled
  • aluminum caps with hole
  • Natural rubber/butyle/TEF septa
  • 45° shore A
Specifications

Specifications

Silver
11.6 mm
Red-Orange/Colorless
No
Crimp Neck
Flat Bottom
32.0 mm
No
Agilent, CTC, Dionex, PerkinElmer, Shimadzu, Thermo Scientific, Varian, VWR, Waters
Vial and Cap Comination Pack
Hydrolytic Glass (Class I)
GC
Aluminum
Wide Opening
Aluminum
Vial Kit
1.5 mL
1.0 mm thickness
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers