missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Combi-Latex 403 Gloves
Click to view available options
Size:
10
11
Unit Size:
1 pair
Description
- Unsupported latex
- Long cuff
- Roughened palm
- Excellent mechanical resistance
- Good grip when handling wet parts
- High elasticity
- Excellent low temperature flexibility
- Good puncture resistance
- High resistance against numerous acids and alkalines
- Suitable for harsh mechanical conditions.
Specifications
Specifications
| Certifications/Compliance (Europe) | EC Category PPE 3 |
| Color | Cream |
| Cut Resistance Rating | 1 |
| Size | 11 |
| Thickness (Metric) | 1 mm |
| For Use With (Application) | Suitable for harsh mechanical conditions |
| Puncture Rating | 1 |
| Resistant To | Resistant to permeation by chemicals: BKL |
| Tear Rating | 1 |
| Length (Metric) | 576 to 625 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction