missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Mechanical protection heavy duty gloves
- Medium weight 10 gauge seamless knitted glove
- Knit wrist ensures good fit
- Unique traceability system on textile tag
- Palm, fingers and artery guard made of leather for optimal protection
- Provides the highest levels of mechanical resistance
- Good flexibility and comfort
- Superior grip when used with oils and greases due to leather patch
Applications:
- Handling heavy and oily metal pieces
- Handling sharp or irregular-edged metal parts
- Press and stamping
Specifications
Specifications
| Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2003 |
| Color | Gray |
| Exterior Finish | Leather Palm |
| Material | Leather |
| Product Type | Mechanical Protection Gloves |
| Size | 10 |
| Glove Cuff Style | Knit |
| Liner Material | Techcor™ |
| Packaging Type | 12 pairs in bag, 10 bags in carton |
| Series | VHP Plus |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?