missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Macherey-Nagel™ Amino (NH2) Mixed Mode HPLC Column, 5 μm, 4.6 mm x 250 mm

Product Code. 10043121 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric):
4.6 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10043121 4.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10043121 Supplier Macherey-Nagel™ Supplier No. 720095.46
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 3.50%; Pore Size: 100 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 350 m²/g
Temperature 60°C
USP Type L8
Stationary Phase Amino (NH2)
Packing Material Silica
Carbon Load 3.5%
Column Type Mixed Mode
Endcapped No
Phase Reversed Phase, Normal Phase, Ion Exchange, HILIC
Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.