missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Column Tube Assembly

Product Code. 11932795 Shop All Cytiva Products
Click to view available options
Length (Metric):
200 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11932795

missing translation for 'mfr': Cytiva 28966646

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Inner glass tube, outer protection tube and tube holder

Column tube consist of both the inner glass tube, the protection tube and the tube holder
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 200 mm
pH 2 to 13
Quantity 1 Ea.
Temperature 4°C to 40°C
Volume (Metric) 16 to 20 mL
Material Borosilicate Glass, EPDM, POM, Polyamide, Polycarbonate
Type Column Tube Assembly
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.