missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Premium Microscope Slide Box, 25 Place

Product Code. 11731476 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Lining Material:
Cork
Foam
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Lining Material unitSize
11731476 White Foam Each
11711476 Blue Foam Each
11721476 Red Foam Each
11334135 Red Cork Each
11314135 Blue Cork Each
11324135 Green Cork Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 11731476

Please to purchase this item. Need a web account? Register with us today!

Edge

Store and transport 25 slides safely with durable ABS cases. Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

Store and transport 25 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

  • Molded, rigid boxes securely hold slides in grooved slots
  • Both the lining and the slots are numbered to correspond to the slide inventory sheet
  • Cork or foam lining available
  • Friction-fit cover closes easily and allows for easy access to slides
  • Stackable

Specifications

Type Slide Storage Box
Slide Capacity 25
Closure Type Friction-Fit Lid
Color White
Device Holds 25 Microscope Slides
Dimensions (L x W x H) 141 x 88 x 35 mm
For Use With (Equipment) Standard 25 x 75 mm or 1 x 3 in. microscope slides
Height (English) 1.37 in.
Height (Metric) 35 mm
Includes Slide Inventory Sheet
Length (English) 5.55 in.
Length (English) Slide 1 in.
Length (Metric) 141 mm
Length (Metric) Slide 25 mm
Material ABS
Shape Rectangular
Stackable Yes
Width (English) 3.46 in.
Width (English) Slide 3 in.
Width (Metric) 88 mm
Width (Metric) Slide 75 mm
Lining Material Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.